Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALSD4
Pushbutton, Pilot Light Lens Blue
This item cannot be canceled or returned
Description
Pushbutton, Pilot Light Lens Blue
Specifications
Specifications
| Manufacturer Part Number |
ALSD4 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric LEDs |
| Description |
Pushbutton, Pilot Light Lens Blue |
| Color |
Blue |
| Accessory Type |
Lens |
| For Use With |
Pilot Light |
| Approvals |
CE, cULus |
| Net Weight |
0.009 lbs |
| Gross Weight |
0.009 lbs |