ALT024-S-SW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ALT024-S-SW Littelfuse Relays, ALT Series, Alternating Relay, 24VAC/DC, Std,
MFG Item Number
ALT-24-S-SW

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ALT024-S-SW Littelfuse Relays, ALT Series, Alternating Relay, 24VAC/DC, Std,

MFG Item Number
ALT-24-S-SW
Item Number
ALT024-S-SW
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, ALT Series
Item #
ALT024-S-SW
Alternating Relay, 24VAC/DC, Std,

ALT Series Information

  • Alternates Between Two Loads
  • Solid State Reliability
  • Compact Size
  • Debounce Time Delay
  • SPDT or Cross Connected
Model ALT alternating relays are used to alternate between two loads. The ALT is commonly used in duplex pumping applications to balance the runtime of both pumps.

Specifications

Specifications
Manufacturer Part Number ALT-24-S-SW
Manufacturer Littelfuse
Product Series ALT
Family Series Littelfuse Relays, ALT Series
Description Alternating Relay, 24VAC/DC, Std, SPDT Output, 8 Pin Circ Base, w/Over-Ride Switch, Duplex Relay
Coil Voltage 24 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 24 VAC
Current Type AC
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration SPDT
Status Indicator Yes
Net Weight 0.19 lbs
Gross Weight 0.345 lbs
Alternatives
ARP024A6R
ARP024A6R
Macromatic Relays, ARP Series