Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ALT115-X Symcom Relays, CROSS-WIRED ALT RELAY/ 95-125V
MFG Item Number
ALT115-X

ALT115-X Symcom Relays, CROSS-WIRED ALT RELAY/ 95-125V

MFG Item Number
ALT115-X
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
ALT115-X
CROSS-WIRED ALT RELAY/ 95-125V

Series Information

Specifications

Specifications
Manufacturer Part Number ALT115-X
Manufacturer Symcom
Family Series Symcom Relays
Description CROSS-WIRED ALT RELAY/ 95-125V
Coil Voltage 115 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 120 VAC
Current Type AC
Termination 8-Pin Plug-In
Mounting Plug-In
Status Indicator Yes
Net Weight 0.22 lbs
Gross Weight 0.38 lbs