Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALT75 Appleton Light Fixtures, 3/4 AL FLEXIBLE FIXTURE HANGER
ALT75 Appleton Light Fixtures, 3/4 AL FLEXIBLE FIXTURE HANGER
This item cannot be canceled or returned
Description
3/4 AL FLEXIBLE FIXTURE HANGER
Specifications
Specifications
| Manufacturer Part Number |
ALT-75 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
Rigid Conduit Lighting Fixture Hanger Body, Type Cushion Flexible Fixture Hanger, Fixture Type Fluorescent, HID, Incandescent, Swing Angle 20 Deg, Number of Hubs 2, Hub Location 2 Side, 1 End, Feed Through, Material Zinc Electroplate Malleable Iron Body, |
| Accessory Type |
Fixture Hanger |
| For Use With |
Appleton Light Fixture |
| Net Weight |
1.382 lbs |
| Gross Weight |
1.382 lbs |
ALT75
Appleton Light Fixtures