Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALT7550120 Appleton Light Fixtures, ALT CUSH FIXT HGR 3/4 IN
MFG Item Number
ALT7550-120
ALT7550120 Appleton Light Fixtures, ALT CUSH FIXT HGR 3/4 IN
MFG Item Number
ALT7550-120
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
ALT7550-120 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
Rigid Conduit Lighting Fixture Cushion Hanger, Type Cushion Flexible Fixture Hanger, Fixture Type Fluorescent, HID, Incandescent, Swing Angle 20 Deg, Fixture Stem Size 3/4 or 1/2 Inch, Conduit Size 3/4 Inch, Capacity 48 to 120 Lb, Number of Hubs 2, Hub |
| Accessory Type |
Fixture Hanger |
| For Use With |
Appleton Light Fixture |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ALT7550120
Appleton Light Fixtures