ALU-BLU-38ST-KA3PK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALU-BLU-38ST-KA3PK Brady Lockout/Tagout, Alum Padlock 1.5 Steel Shkl KA BU 3PK

MFG Item Number
150261

ALU-BLU-38ST-KA3PK Brady Lockout/Tagout, Alum Padlock 1.5 Steel Shkl KA BU 3PK

MFG Item Number
150261
Item Number
ALU-BLU-38ST-KA3PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
ALU-BLU-38ST-KA3PK
Alum Padlock 1.5 Steel Shkl KA BU 3PK

Series Information

Specifications

Specifications
Manufacturer Part Number 150261
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Standard SafeKey Anodized Aluminum Padlock 1.5 in Steel Shackle KA Blue 3PK
Lockout-Tagout Standard Lockout
Color Blue
Material Aluminum
Length 0.75 "
Net Weight 0 lbs
Gross Weight 0 lbs