ALU-GRN-38ST-KD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALU-GRN-38ST-KD Brady Lockout/Tagout, Alum Padlock 1.5 Steel Shackle KD GN

MFG Item Number
150264

ALU-GRN-38ST-KD Brady Lockout/Tagout, Alum Padlock 1.5 Steel Shackle KD GN

MFG Item Number
150264
Item Number
ALU-GRN-38ST-KD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
ALU-GRN-38ST-KD
Alum Padlock 1.5 Steel Shackle KD GN

Series Information

Specifications

Specifications
Manufacturer Part Number 150264
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Standard SafeKey Lockout Anodized Aluminum Padlock 1.5 in Steel Shackle KD Green
Lockout-Tagout Standard Lockout
Color Green
Material Aluminum
Length 0.75 "
Net Weight 0.36 lbs
Gross Weight 0.36 lbs