ALU-YLW-76ST-KD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALU-YLW-76ST-KD Brady Lockout/Tagout, Alum Padlock 3 Steel Shackle KD YL

MFG Item Number
150285

ALU-YLW-76ST-KD Brady Lockout/Tagout, Alum Padlock 3 Steel Shackle KD YL

MFG Item Number
150285
Item Number
ALU-YLW-76ST-KD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
ALU-YLW-76ST-KD
Alum Padlock 3 Steel Shackle KD YL

Series Information

Specifications

Specifications
Manufacturer Part Number 150285
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Standard SafeKey Lockout Anodized Aluminum Padlock 3 in Steel Shackle KD Yellow
Lockout-Tagout Standard Lockout
Color Yellow
Material Aluminum
Length 0.75 "
Net Weight 0.44 lbs
Gross Weight 0.44 lbs