Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALW212611DN-R

IDEC Switches

ALW212611DN-R

IDEC Switches
Pushbutton, Mom, Red, Ext, 120VAC
MFG Item Number
ALW212611DN-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ALW212611DN-R
Pushbutton, Mom, Red, Ext, 120VAC

Series Information

Specifications

Specifications
Manufacturer Part Number ALW212611DN-R
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Mom, Red, Ext, 120VAC XFMR Rated, 22mm Mounting, LED, 1NO/1NC Contact Blocks, Finger-Safe
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ALW212611D-R
ALW212611D-R
IDEC Switches, TW Series
HW4L-M2F11H2D-R
HW4L-M2F11H2D-R
IDEC Switches, HW Series