Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALW212611DN-W

IDEC Switches

ALW212611DN-W

IDEC Switches
Pushbutton, Mom, Ext, Wht, 120VAC
MFG Item Number
ALW212611DN-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ALW212611DN-W
Pushbutton, Mom, Ext, Wht, 120VAC

Series Information

Specifications

Specifications
Manufacturer Part Number ALW212611DN-W
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Mom, Ext, Wht, 120VAC XFMR Rated, 22mm Mounting, LED, 1NO/1NC Contact Block, Chrome Bezel
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ALW212611D-W
ALW212611D-W
IDEC Switches, TW Series
HW4L-M2F11H2D-W
HW4L-M2F11H2D-W
IDEC Switches, HW Series