ALW248610D-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALW248610D-S IDEC Switches, TW Series, Pushbutton, Mom, Blu, Ext, 480VAC

MFG Item Number
ALW248610D-S

ALW248610D-S IDEC Switches, TW Series, Pushbutton, Mom, Blu, Ext, 480VAC

MFG Item Number
ALW248610D-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ALW248610D-S
Pushbutton, Mom, Blu, Ext, 480VAC

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number ALW248610D-S
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Pushbutton, Mom, Blu, Ext, 480VAC XFMR Rated, 22mm Mounting, LED, 1NO Contact Block
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 480 VAC
Lens/Button Shape Round Extended
Operator Color Blue
Protection Rating IP65
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs