ALW29911DN-G-120V

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ALW29911DN-G-120V IDEC Switches, Pushbutton, Mom, Grn, Ext, 120V
MFG Item Number
ALW29911DN-G-120V

ALW29911DN-G-120V IDEC Switches, Pushbutton, Mom, Grn, Ext, 120V

MFG Item Number
ALW29911DN-G-120V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ALW29911DN-G-120V
Pushbutton, Mom, Grn, Ext, 120V

Series Information

Specifications

Specifications
Manufacturer Part Number ALW29911DN-G-120V
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Mom, Grn, Ext, 120V Direct, 22mm Mounting, LED, 1NO & 1NC Contact Blocks, Fingersafe
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
ALW29911D-G-120V
ALW29911D-G-120V
IDEC Switches, TW Series
HW4L-M2F11QD-G-120V
HW4L-M2F11QD-G-120V
IDEC Switches, HW Series