Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALW29922DN-R-120V
Pushbutton, Mom, Red, Ext, 120V
MFG Item Number
ALW29922DN-R-120V
This item cannot be canceled or returned
Description
Pushbutton, Mom, Red, Ext, 120V
Specifications
Specifications
| Manufacturer Part Number |
ALW29922DN-R-120V |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton, Mom, Red, Ext, 120V Direct, 22mm Mounting, LED, 2NO & 2NC Contact Blocks, Fingersafe Terms |
| Illuminated |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ALW29922DN-R-120V
IDEC Switches