Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALW2BLU-G-K
Lens, Extended, Marking Type, Green
MFG Item Number
ALW2BLU-G-K
This item cannot be canceled or returned
Description
Lens, Extended, Marking Type, Green
Specifications
Specifications
| Manufacturer Part Number |
ALW2BLU-G-K |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lens, Extended, Marking Type, Green |
| Type |
Lens |
| Shape |
Round Extended |
| Color |
Green |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.005 lbs |
ALW2BLU-G-K
IDEC Switches