Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ALW2BLU-S-K
Lens, Extended, Marking Type, Blue
MFG Item Number
ALW2BLU-S-K
This item cannot be canceled or returned
Description
Lens, Extended, Marking Type, Blue
Specifications
Specifications
| Manufacturer Part Number |
ALW2BLU-S-K |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lens, Extended, Marking Type, Blue |
| Type |
Lens |
| For Use With |
TW Series |
| Shape |
Round |
| Color |
Blue |
| Legend |
No Marking |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ALW2BLU-S-K
IDEC Switches