Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ALW2LU-A IDEC Switches, TW Series, LENS, AMB, EXT, ROUND, ILL
ALW2LU-A IDEC Switches, TW Series, LENS, AMB, EXT, ROUND, ILL
This item cannot be canceled or returned
Description
LENS, AMB, EXT, ROUND, ILL
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
ALW2LU-A
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
LENS, AMB, EXT, ROUND, ILL
Type
Lens
For Use With
TW Series
Shape
Round
Color
Amber
Legend
No Marking
Approvals
CE, CSA, UL
Net Weight
0.005 lbs
Gross Weight
0.005 lbs
ALW2LU-A
IDEC Switches, TW Series