Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALW4LU-A-K

IDEC Switches

ALW4LU-A-K

IDEC Switches
Lens, Mushroom, 40mm, Amber
MFG Item Number
ALW4LU-A-K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ALW4LU-A-K
Lens, Mushroom, 40mm, Amber

Series Information

Specifications

Specifications
Manufacturer Part Number ALW4LU-A-K
Manufacturer IDEC
Family Series IDEC Switches
Description Lens, Mushroom, 40mm, Amber
Type Lens
For Use With TW Series
Shape Round
Color Amber
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs