ALW4LU-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALW4LU-R

IDEC Switches, TW Series

ALW4LU-R

IDEC Switches, TW Series
Lens, Red, 40mm Mushroom Head,
MFG Item Number
ALW4LU-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ALW4LU-R
Lens, Red, 40mm Mushroom Head,

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number ALW4LU-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Lens, Red, 40mm Mushroom Head, Illuminated
Type Lens
For Use With TW Series
Shape Mushroom
Color Red
Legend No Marking
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
ALW4LU-R-K
ALW4LU-R-K
IDEC Switches