ALW4LU-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ALW4LU-S

IDEC Switches, TW Series

ALW4LU-S

IDEC Switches, TW Series
Lens, Blue, 40mm Mushroom Head,
MFG Item Number
ALW4LU-S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TW Series
Item #
ALW4LU-S
Lens, Blue, 40mm Mushroom Head,

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number ALW4LU-S
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Lens, Blue, 40mm Mushroom Head, Illuminated
Type Lens
For Use With TW Series
Shape Round
Color Blue
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs