Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Amprobe Multimeters, AM-500 Series
AM-500
Amprobe Multimeters, AM-500 Series
DIY-PRO DIGITAL MULTIMETER
This item cannot be canceled or returned
Description
Multimeters, AM-500 Series
DIY-PRO DIGITAL MULTIMETER
AM-500 Series Information
Autoranging feature automatically sets up voltage, current, and resistance ranges Audible continuity Auto power‑of Diode test Resistance Data hold For residential or DIY applications. Install, troubleshoot or repair light fixtures, fans, appliances, or automotive electrical problems with the ease and safety of a CAT III 600 V rated product.
Specifications
Specifications
Manufacturer Part Number
4018624
Manufacturer
Amprobe
Product Series
AM-500
Family Series
Amprobe Multimeters, AM-500 Series
Description
DIY-PRO DIGITAL MULTIMETER
Max Voltage
600 Volts
Temperature Readings
Yes
True RMS
Yes
Max Current
10 A (VAC), 10 A (VDC)
Max Resistance
20 MOhm
Accuracy
0.8 % (VDC), 1 % (VAC)
Frequency
0.01-10,000 kHz
Thermal Imager
No
Capacitance
0.04-1,000 µF
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Mirrored Scale
No
Net Weight
0 lbs
Gross Weight
0 lbs
AM-500
Amprobe Multimeters, AM-500 Series