AM-520
Amprobe Multimeters, AM-500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AM-520

Amprobe Multimeters, AM-500 Series

AM-520

Amprobe Multimeters, AM-500 Series
DMM, HVAC
Item Number
AM-520
MFG Item Number
4018649
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, AM-500 Series
Item #
AM-520
DMM, HVAC

AM-500 Series Information

  • Autoranging feature automatically sets up voltage, current, and resistance ranges
  • Audible continuity
  • Auto power‑of
  • Diode test
  • Resistance
  • Data hold
For residential or DIY applications. Install, troubleshoot or repair light fixtures, fans, appliances, or automotive electrical problems with the ease and safety of a CAT III 600 V rated product.

Specifications

Specifications
Manufacturer Part Number 4018649
Manufacturer Amprobe
Product Series AM-500
Family Series Amprobe Multimeters, AM-500 Series
Description DMM, HVAC
Max Voltage 600 Volts
Temperature Readings Yes
True RMS Yes
Max Current 10 A (VAC), 10 A (VDC)
Max Resistance 40 MOhm
Accuracy 0.8 % (VDC), 1 % (VAC)
Frequency 0.01-10,000 kHz
Thermal Imager No
Capacitance 0.04-4,000 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Mirrored Scale No
Net Weight 0 lbs
Gross Weight 0 lbs