AM102-UT-1/U
Honeywell HVAC Valves, AM-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AM102-UT-1/U

Honeywell HVAC Valves, AM-1 Series

AM102-UT-1/U

Honeywell HVAC Valves, AM-1 Series
AM-1SERIESMIXINGVALVE, 1, 100-145
MFG Item Number
AM102-UT-1/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, AM-1 Series
Item #
AM102-UT-1/U
AM-1SERIESMIXINGVALVE, 1, 100-145

AM-1 Series Information

  • Constant Water Temperature under Changing Operating Conditions
  • Proportional Valve (Simultaneous Control of Hot and Cold Water)
  • Flow Reduction in Seconds If Cold Water Supply Is Interrupted
  • Reliable Performance at Minimum Flow of 0.5 Gpm
  • Nickel‑Plated Brass Construction, EPDM O‑Rings
  • Dual Purpose Mixing or Diverting Valves
  • Max Pressure 150 Psi (1034 Kpa)
The Honeywell AM‑1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM‑1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.


Specifications

Specifications
Manufacturer Part Number AM102-UT-1/U
Manufacturer Honeywell
Product Series AM-1
Family Series Honeywell HVAC Valves, AM-1 Series
Description AM-1SERIESMIXINGVALVE, 1, 100-145
Body Pattern Three-Way
Pipe Size 1 "
Connection Type Union Threaded
Capacity 3.9
Operating Temperature 70-145 °F
Net Weight 2.55 lbs
Gross Weight 0.1875 lbs