AM Series Information
| Manufacturer Part Number | AM15XD2 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | AM |
| Family Series | Federal Signal Audible Signaling Devices, AM Series |
| Description | AudioMaster Public Address Hazardous Location Speaker - 8 Ohm. 15 watt. Re-entrant horn design. Wall mount. 1/2-inch conduit openings. Type 4X, IP66 enclosure. IP69K compliant. UL and cUL Listed for Class 1, Division 2, Groups A, B, C and D Class |
| Mounting | Wall |
| PLC Compatible | No |
| Operating Temperature | -40-151 °F |
| Explosion Proof | No |
| Hazardous Location | Yes |
| NEMA Rating | NEMA 4X |
| Approvals | cUL, UL |
| Net Weight | 6 lbs |
| Gross Weight | 6 lbs |