AM1636

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AM1636

Fibox Enclosures, ALU Series

AM1636

Fibox Enclosures, ALU Series
BACK PANEL, 5.8in.x13.6in.
MFG Item Number
AM1636
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ALU Series
Item #
AM1636
BACK PANEL, 5.8in.x13.6in.

ALU Series Information

  • Good Resistant to Chemical Attack (Painted)
  • Wall Mounted Holes Outside Gasket Area: Maintaining Water Tight Seal
  • RoHS Compliant and Halogen‑Free
ALU enclosures provide rigid construction, high impact resistance and they can be used at a wide range of operating temperatures. They provide excellent protection against petroleum, hydraulic oils, alcohols, and solvents. Aluminum enclosures are electrically conductive. EMC shielding with special gasket.

Specifications

Specifications
Manufacturer Part Number AM1636
Manufacturer Fibox
Product Series ALU
Family Series Fibox Enclosures, ALU Series
Description BACK PANEL, 5.8in.x13.6in.
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 6 "
Nominal Width 14 "
Net Weight 0 lbs
Gross Weight 0 lbs