AM Series Information
| Manufacturer Part Number | AM1868P42 |
|---|---|
| Manufacturer | Allied Moulded Products |
| Product Series | AM |
| Family Series | Allied Moulded Products Enclosures, AM Series |
| Description | Pushbutton Enclosure, 42-Hole, 30mm NEMA 4X Rated, Fiberglass, Lift-Off Screw Cover, 18.40in.Hx16.40in.Wx8.13in.D |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Hole Size | 30 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 18 " |
| Nominal Width | 16 " |
| Nominal Depth | 8 " |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, cULus |
| Net Weight | 17 lbs |
| Gross Weight | 17 lbs |