Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AM1868RW Allied Moulded Products Enclosures, AM-R Series, Enclosure, 18.40in.Hx1640in.Wx8.13in.D,
AM1868RW Allied Moulded Products Enclosures, AM-R Series, Enclosure, 18.40in.Hx1640in.Wx8.13in.D,
This item cannot be canceled or returned
Description
Enclosure, 18.40in.Hx1640in.Wx8.13in.D,
NEMA Types 4, 4x, 12, UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13 Fabricated From Fiberglass Reinforced Polyester UV Resistant Polycarbonate Viewing Window 304 Stainless Steel Twist Latches Designed to insulate and house electrical and electronic controls, instruments, or components for indoor and outdoor applications. AM‑R enclosures are well‑suited for high temperature or corrosive environments. Provides protection from dirt, dust, oil and water and includes a window unit that provides a viewing area for instrumentation or equipment.
UV Stabilized for Outdoor Use Compliant with RoHS Directive
Specifications
Specifications
Manufacturer Part Number
AM1868RW
Manufacturer
Allied Moulded Products
Product Series
AM-R
Family Series
Allied Moulded Products Enclosures, AM-R Series
Description
Enclosure, 18.40in.Hx1640in.Wx8.13in.D, N4X, Fiberglass, Raised Lift-off Screw Cover w/Window, Less Inner Pnl
Material
Fiberglass
Composition
Non-Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
Yes
Latching Mechanism
Screws
Panel Included
No
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height
18 "
Nominal Width
16 "
Nominal Depth
15 "
Net Weight
18 lbs
Gross Weight
18 lbs
AM1868RW
Allied Moulded Products Enclosures, AM-R Series