Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AM1A2 Warrick a Brand of Gems Sensors Relays, Alternating Relay, 120VAC, 8-Pin
AM1A2 Warrick a Brand of Gems Sensors Relays, Alternating Relay, 120VAC, 8-Pin
This item cannot be canceled or returned
Description
Alternating Relay, 120VAC, 8-Pin
Specifications
Specifications
| Manufacturer Part Number |
AM1A2 |
| Manufacturer |
Warrick a Brand of Gems Sensors |
| Family Series |
Warrick a Brand of Gems Sensors Relays |
| Description |
Alternating Relay, 120VAC, 8-Pin Plug-In Package, 2 Loads, Series A, Duplex, 10A Max Load, SPST Output |
| Coil Voltage |
120 VAC |
| Output Current |
10 A |
| Output Configuration |
SPDT |
| Approvals |
UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.45 lbs |
AM1A2
Warrick a Brand of Gems Sensors Relays