AM2-C
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AM2-C

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

AM2-C

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
AM2-C Cable Tie Mount
MFG Item Number
AM2-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
AM2-C
AM2-C Cable Tie Mount

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Manufacturer Part Number AM2-C
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Description The low profile cable tie mount in natural is designed to keep cable bundles close to mounting surface where overhead space is limited. It is 1.22 long x 1.22 wide 30.1 x 30.1 mm and is mounted with a user supplied adhesive. It is made of nylon 6.6,
Mounting Adhesive
Color Natural
Height 1.22 "
Width 1.22 "
Depth 0.125 "
Heat Stabilized No
Material Nylon
Net Weight 0.8 lbs
Gross Weight 0.8 lbs