AM Series Information
| Manufacturer Part Number | AM2068 |
|---|---|
| Manufacturer | Allied Moulded Products |
| Product Series | AM |
| Family Series | Allied Moulded Products Enclosures, AM Series |
| Description | Enclosure, 20.00in.Hx16.00in.Wx8.13in.D, N4X, Fiberglass, Lift-off Screw Cover, Less Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height | 20 " |
| Nominal Width | 16 " |
| Nominal Depth | 8 " |
| Net Weight | 18 lbs |
| Gross Weight | 17 lbs |