Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AM2068RLW Allied Moulded Products Enclosures, AM-R Series, Enclosure, 20.00in.Hx16.00in.Wx8.13in.D,
MFG Item Number
AM2068RLW
AM2068RLW Allied Moulded Products Enclosures, AM-R Series, Enclosure, 20.00in.Hx16.00in.Wx8.13in.D,
MFG Item Number
AM2068RLW
This item cannot be canceled or returned
Description
Enclosure, 20.00in.Hx16.00in.Wx8.13in.D,
NEMA Types 4, 4x, 12, UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13 Fabricated From Fiberglass Reinforced Polyester UV Resistant Polycarbonate Viewing Window 304 Stainless Steel Twist Latches Designed to insulate and house electrical and electronic controls, instruments, or components for indoor and outdoor applications. AM‑R enclosures are well‑suited for high temperature or corrosive environments. Provides protection from dirt, dust, oil and water and includes a window unit that provides a viewing area for instrumentation or equipment.
UV Stabilized for Outdoor Use Compliant with RoHS Directive
Specifications
Specifications
Manufacturer Part Number
AM2068RLW
Manufacturer
Allied Moulded Products
Product Series
AM-R
Family Series
Allied Moulded Products Enclosures, AM-R Series
Description
Enclosure, 20.00in.Hx16.00in.Wx8.13in.D, N4X, Fiberglass, Raised Snap Latch Cover w/Window, Less Inner Panel
Material
Fiberglass
Composition
Non-Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
Yes
Latching Mechanism
Padlockable Latch
Panel Included
No
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height
20 "
Nominal Width
16 "
Nominal Depth
8 "
Net Weight
19 lbs
Gross Weight
20 lbs
AM2068RLW
Allied Moulded Products Enclosures, AM-R Series