AM24200RLW
Allied Moulded Products Enclosures, Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AM24200RLW

Allied Moulded Products Enclosures, Control Series

AM24200RLW

Allied Moulded Products Enclosures, Control Series
Enclosure, 24.00in.Hx20.00in.Wx10.13in.D
MFG Item Number
AM24200RLW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Control Series
Item #
AM24200RLW
Enclosure, 24.00in.Hx20.00in.Wx10.13in.D

Control Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • 304 Stainless Steel Hardware and Mounting Feet
  • Raised Cover for Additional Depth
  • Compliant with RoHS Directive
The larger Control Series offers standard features as well as full panel access and all usable panel space. In addition, the standard grey cover is available with or without a full‑length polycarbonate viewing window. Other options include removable aluminum deadfront panel and back panels.

Control Series enclosures insulate and protect controls and components against the toughest elements in the harshest environments. Available in popular larger sizes and depths and with standard stainless steel hinges and latches.

Videos

Specifications

Specifications
Manufacturer Part Number AM24200RLW
Manufacturer Allied Moulded Products
Product Series Control
Family Series Allied Moulded Products Enclosures, Control Series
Description Enclosure, 24.00in.Hx20.00in.Wx10.13in.D, N4X, Fiberglass, Hinged Raised Snap Latch Cover w/Window, Less Inner Pnl
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 24 "
Nominal Width 20 "
Nominal Depth 10 "
Approvals cULus
Net Weight 24 lbs
Gross Weight 24 lbs
Alternatives
AM24200RL
AM24200RL
Allied Moulded Products Enclosures, Control Series