Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AM25CK Federal Signal Audible Signaling Devices, CONNECTOR CARD 25VRMS
AM25CK Federal Signal Audible Signaling Devices, CONNECTOR CARD 25VRMS
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Specifications
Specifications
Manufacturer Part Number
AM25CK
Manufacturer
Federal Signal
Family Series
Federal Signal Audible Signaling Devices
Description
SelecTone Connector Kit, 25 Vrms - Interfaces SelecTone speaker/amplifiers with an existing paging system. Works in 25 or 70 Vrms systems. Creates a balanced line SelecTone System. UL and cUL Listed, CSFM Approved.
Accessory Type
Connector Kits
Explosion Proof
No
Hazardous Location
No
Mounting
Plug-In
Approvals
CSFM, cUL, UL
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
AM25CK
Federal Signal Audible Signaling Devices