AM Series Information
| Manufacturer Part Number | AM302 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | AM |
| Family Series | Federal Signal Audible Signaling Devices, AM Series |
| Description | AudioMaster Public Address 30 Watt Speaker Gray - 15 watt AM300 or 30 watt AM302. Transformer coupled. 25 or 70 Vrms. Re-entrant horn design. Wall mount. Indoor and outdoor use. Type 3R enclosure. CSFM Approved. UL Fire Listed. |
| Mounting | Wall |
| PLC Compatible | No |
| Operating Temperature | -40-150 °F |
| Explosion Proof | No |
| Hazardous Location | No |
| NEMA Rating | NEMA 3R |
| Approvals | CSFM, UL |
| Comments | Gray Body, Fire Listed |
| Net Weight | 8.1 lbs |
| Gross Weight | 8.1 lbs |