Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AM302GCX Federal Signal Audible Signaling Devices, AM Series, SPEAKER 30 WATT HAZ LOC TRNS CPLD UL
AM302GCX Federal Signal Audible Signaling Devices, AM Series, SPEAKER 30 WATT HAZ LOC TRNS CPLD UL
This item cannot be canceled or returned
Description
Audible Signaling Devices, AM Series
SPEAKER 30 WATT HAZ LOC TRNS CPLD UL
Specifications
Specifications
| Manufacturer Part Number |
AM302GCX |
| Manufacturer |
Federal Signal |
| Product Series |
AM |
| Family Series |
Federal Signal Audible Signaling Devices, AM Series |
| Description |
AudioMaster Public Address Hazardous Location Speaker, 30 Watt, Gray - 15 watt AM300GCX or 30 watt AM302GCX. 25 or 70 Vrms. Transformer coupled. Re-entrant horn design. Wall mount. 1/2-inch conduit openings. Type 4X, IP66 enclosure. IP69K compliant. |
| Mounting |
Wall |
| PLC Compatible |
No |
| Operating Temperature |
-67-150 °F |
| Explosion Proof |
No |
| Hazardous Location |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSFM, UL |
| Comments |
Gray Body, Fire Listed |
| Net Weight |
8.1 lbs |
| Gross Weight |
8.1 lbs |
AM302GCX
Federal Signal Audible Signaling Devices, AM Series