AM Series Information
| Manufacturer Part Number | AM302X |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | AM |
| Family Series | Federal Signal Audible Signaling Devices, AM Series |
| Description | AudioMaster Public Address Explosion-Proof 30 Watt Speaker, Gray - 15 watt AM300X or 30 watt AM302X. 25 or 70 Vrms. Transformer coupled. Re-entrant horn design. Heavy-duty U-bracket swivel mount. Type 4X, IP65 enclosure. CSFM Approved Model AM300X |
| Mounting | Wall |
| PLC Compatible | No |
| Operating Temperature | -67-150 °F |
| Explosion Proof | Yes |
| Hazardous Location | No |
| NEMA Rating | NEMA 4X |
| Approvals | cUL, UL |
| Comments | Gray Body, Fire Listed |
| Net Weight | 33.1 lbs |
| Gross Weight | 33.1 lbs |