AM363016L
Allied Moulded Products Enclosures, Empire Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AM363016L

Allied Moulded Products Enclosures, Empire Series

AM363016L

Allied Moulded Products Enclosures, Empire Series
Enclosure,36x30x16 NEMA 4x Wall
MFG Item Number
AM363016L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Empire Series
Item #
AM363016L
Enclosure,36x30x16 NEMA 4x Wall

Empire Series Information

  • NEMA Types 4, 4X
  • cUL 508 Type 4, 4X
  • Non‑Corrosive
  • Fire‑Resistant
  • Compliant with RoHS Directive
For your largest applications, turn to the Empire Series from Allied Moulded. Fiberglass construction offers durability and strength without the excessive weight of a comparable metal enclosure. Available in ten standard sizes, including eight wall mount cabinets from 36" x 30" x 12" to 60" x 36" x 16" and two freestanding sizes up to 72" x 49" x 25". A full range of modification services are also available on our Empire Series enclosures.

Specifications

Specifications
Manufacturer Part Number AM363016L
Manufacturer Allied Moulded Products
Product Series Empire
Family Series Allied Moulded Products Enclosures, Empire Series
Description Enclosure,36x30x16 NEMA 4x Wall Mount FBRGLS Twist latch CVR
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Twist Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 4, NEMA 4X
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 16 "
Approvals cULus
Net Weight 64 lbs
Gross Weight 63 lbs
Alternatives
N363016HWT
N363016HWT
Stahlin Enclosures, Control Series