Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AM483616L3PT Allied Moulded Products Enclosures, Empire Series, Empire Series Wall Mounts w/3 Poit
MFG Item Number
AM483616L3PT
AM483616L3PT Allied Moulded Products Enclosures, Empire Series, Empire Series Wall Mounts w/3 Poit
MFG Item Number
AM483616L3PT
This item cannot be canceled or returned
Description
Enclosures, Empire Series
Empire Series Wall Mounts w/3 Poit
Empire Series Information
NEMA Types 4, 4X cUL 508 Type 4, 4X Non‑Corrosive Fire‑Resistant Compliant with RoHS Directive For your largest applications, turn to the Empire Series from Allied Moulded. Fiberglass construction offers durability and strength without the excessive weight of a comparable metal enclosure. Available in ten standard sizes, including eight wall mount cabinets from 36" x 30" x 12" to 60" x 36" x 16" and two freestanding sizes up to 72" x 49" x 25". A full range of modification services are also available on our Empire Series enclosures.
Specifications
Specifications
Manufacturer Part Number
AM483616L3PT
Manufacturer
Allied Moulded Products
Product Series
Empire
Family Series
Allied Moulded Products Enclosures, Empire Series
Description
Empire Series Wall Mounts w/3 Poit Latch, 48in.x36in.x16in.
Material
Fiberglass
Composition
Non-Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
3 Point Locking Handle
Panel Included
Yes
NEMA Rating
NEMA 4X
Nominal Height
48 "
Nominal Width
36 "
Nominal Depth
16 "
Approvals
cULus
Net Weight
93 lbs
Gross Weight
97 lbs
AM483616L3PT
Allied Moulded Products Enclosures, Empire Series