AM Series Information
| Manufacturer Part Number | AM50-25B |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | AM |
| Family Series | Federal Signal Audible Signaling Devices, AM Series |
| Description | AudioMaster Public Address 2 Watt Re-Entrant Speaker, 25Vrms, Gray - Transformer coupled. 25 or 70 Vrms. Several mounting options. Pre-assembled. Indoor and outdoor use. Type 3R with WB weatherproof back box. UL Fire Listed and CSFM Approved. |
| Mounting | Wall |
| PLC Compatible | No |
| Operating Temperature | -40-151 °F |
| Explosion Proof | No |
| Hazardous Location | No |
| NEMA Rating | NEMA 3R |
| Approvals | cUL, UL |
| Comments | Beige Body, Fire Listed |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.75 lbs |