Series Information
| Manufacturer Part Number | AM6/CP-4H |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Inductive Proximity |
| Description | Inductive Proximity Switch M12 Un-Shielded M12 Plug DC NC PNP Sn=4mm Nickel Plated Brass Short Body |
| Diameter | 12 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 8 mm |
| Connection Type | M12 Connector |
| Output Type | NC PNP |
| Number of Wires | 3 |
| Composition | Nickel-Plated Brass |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Approvals | CE, cUL, cUR, UL, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |