Federal Signal Audible Signaling Devices, AM Series
Description
SelecTone Connector Kit, 70 Vrms - Interfaces SelecTone speaker/amplifiers with an existing paging system. Works in 25 or 70 Vrms systems. Creates a balanced line SelecTone System. UL and cUL Listed, CSFM Approved.
Mounting
Plug In
PLC Compatible
No
Explosion Proof
No
Hazardous Location
No
Approvals
CSFM, cUL, UL
Comments
White Body
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
Added to cart
AM70CK
Federal Signal Audible Signaling Devices, AM Series