AM724925FSDD
Allied Moulded Products Enclosures, Empire Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AM724925FSDD

Allied Moulded Products Enclosures, Empire Series

AM724925FSDD

Allied Moulded Products Enclosures, Empire Series
Enclosure,72in.Hx49in.Wx25in.D, N4X,
MFG Item Number
AM724925FSDD
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Empire Series
Item #
AM724925FSDD
Enclosure,72in.Hx49in.Wx25in.D, N4X,

Empire Series Information

  • NEMA Types 4, 4X
  • cUL 508 Type 4, 4X
  • Non‑Corrosive
  • Fire‑Resistant
  • Compliant with RoHS Directive
For your largest applications, turn to the Empire Series from Allied Moulded. Fiberglass construction offers durability and strength without the excessive weight of a comparable metal enclosure. Available in ten standard sizes, including eight wall mount cabinets from 36" x 30" x 12" to 60" x 36" x 16" and two freestanding sizes up to 72" x 49" x 25". A full range of modification services are also available on our Empire Series enclosures.

Specifications

Specifications
Manufacturer Part Number AM724925FSDD
Manufacturer Allied Moulded Products
Product Series Empire
Family Series Allied Moulded Products Enclosures, Empire Series
Description Enclosure,72in.Hx49in.Wx25in.D, N4X, Fiberglass, Hinged 2-Door 3Pt Latch Doors, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
NEMA Rating NEMA 1, NEMA 4, NEMA 4X
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 72 "
Nominal Width 49 "
Nominal Depth 25 "
Approvals CSA, UL
Net Weight 430 lbs
Gross Weight 430 lbs