AMB-110
Amprobe Resistance Meters, INDUSTRIAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMB-110

Amprobe Resistance Meters, INDUSTRIAL Series

AMB-110

Amprobe Resistance Meters, INDUSTRIAL Series
10,000V INSULATION RESISTANCE TESTER
Item Number
AMB-110
MFG Item Number
3730335
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistance Meters, INDUSTRIAL Series
Item #
AMB-110
10,000V INSULATION RESISTANCE TESTER

INDUSTRIAL Series Information

  • R(t) graph plots resistance in real‑time to illustrate a response to the applied voltage
  • Record and manage measurement data with PC Software via either RS232 or USB
  • Built‑in memory stores up to 1000 measurements with time and date
  • Measure and display all parameters simultaneously on large LCD
  • Fast charging and testing
  • Programmable timer
Professional insulation diagnostics, automated calculations and step voltage testing satisfy the most demanding applications. Accurately test cables, transformers, motors, surge arrestors and generators in noisey environments such as high voltage switch yards. Built‑in noise rejection filters and shielded test leads provide high EMI immunity.

Specifications

Specifications
Manufacturer Part Number 3730335
Manufacturer Amprobe
Product Series INDUSTRIAL
Family Series Amprobe Resistance Meters, INDUSTRIAL Series
Description 10,000V INSULATION RESISTANCE TESTER
Max Resistance 10,000,000,000 MegOhm
Max Voltage 10,000 V
AC Voltage Yes
Low Resistance Test No
Power Source 8 NiMH Rechargeable
Display LCD
Operating Temperature 14-122 °F
Data Hold No
Backlight Yes
Multimeter Functions No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs