Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Amprobe Resistance Meters, ANALOG Series
AMB-3
Amprobe Resistance Meters, ANALOG Series
Analog Megohmmeter,Insulation Tester
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Resistance Meters, ANALOG Series
Analog Megohmmeter,Insulation Tester
ANALOG Series Information
Automatic discharge of equipment capacitance for safe removal of test leads Sensitive ohmmeter for checking resistance of motor windings Built‑in voltmeter Battery OK test Mirror scale Cut unscheduled downtime and reduce shock hazards. Quickly check the insulation resistance value of electric equipment and lines with this small, easy to‑operate tester.
Specifications
Specifications
Manufacturer Part Number
2731008
Manufacturer
Amprobe
Product Series
ANALOG
Family Series
Amprobe Resistance Meters, ANALOG Series
Description
Analog Megohmmeter,Insulation Tester 1000V
Max Resistance
1,000,000,000 MegOhm
Max Voltage
600 V
AC Voltage
No
Low Resistance Test
No
Power Source
4 x AA
Display
Analog
Data Hold
No
Backlight
No
Multimeter Functions
No
Net Weight
0 lbs
Gross Weight
0 lbs
AMB-3
Amprobe Resistance Meters, ANALOG Series