AMB-45
Amprobe Resistance Meters, AMB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMB-45

Amprobe Resistance Meters, AMB Series

AMB-45

Amprobe Resistance Meters, AMB Series
Megohmmeter Digital Battery Type,
Item Number
AMB-45
MFG Item Number
2731024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Resistance Meters, AMB Series
Item #
AMB-45
Megohmmeter Digital Battery Type,

AMB Series Information

  • Resistance Range 100~500000M Ohms
  • Voltage Range 500~5000V
  • Low Resistance Test
  • Low Battery Indication
  • Analog or Digital
Amprobes AMB series of insulation meters takes accurate resistance readings of wires, cables, transformers, and electrical motors. Both digital and analog meters are supplied through this series, all are battery operated. These portable manual instruments are used for determining insulation resistance, and some feature an automatic discharge, for operator safety.

Videos

Specifications

Specifications
Manufacturer Part Number 2731024
Manufacturer Amprobe
Product Series AMB
Family Series Amprobe Resistance Meters, AMB Series
Description Megohmmeter Digital Battery Type, 1000V Max Test Voltage, 600VAC/DC Measurment Range
Max Resistance 4,000,000,000 MegOhm
Max Voltage 600 V
AC Voltage Yes
Low Resistance Test Yes
Power Source 8 x AA
Display LCD
Data Hold Yes
Backlight No
Multimeter Functions No
Net Weight 1.6563 lbs
Gross Weight 1.65 lbs