AMC-2
Amprobe Resistance Meters, AMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMC-2

Amprobe Resistance Meters, AMC Series

AMC-2

Amprobe Resistance Meters, AMC Series
MEGOHMMETER, ANALOG, HAND CRANKED
Item Number
AMC-2
MFG Item Number
2731060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Resistance Meters, AMC Series
Item #
AMC-2
MEGOHMMETER, ANALOG, HAND CRANKED

AMC Series Information

  • Hand Crank
  • 100M Ohms Resistance
  • Voltage Max 500V
  • Low Resistance Test
  • Analog
Amprobes AMC series Megohmmeters are compact, self‑contained, hand‑cranked True Megohmmeters. This practical and dependable instrument is designed for a broad range of plant and field service applications, such as acceptance testing and preventive maintenance of wiring, cables, switchgear and motors


Specifications

Specifications
Manufacturer Part Number 2731060
Manufacturer Amprobe
Product Series AMC
Family Series Amprobe Resistance Meters, AMC Series
Description MEGOHMMETER, ANALOG, HAND CRANKED
Max Resistance 100,000,000 MegOhm
Max Voltage 500 V
AC Voltage No
Low Resistance Test Yes
Power Source Hand Crank
Display Analog
Data Hold No
Backlight No
Multimeter Functions No
Net Weight 4.1875 lbs
Gross Weight 2.5 lbs