AMC75
Appleton Fittings, Speed-Lock Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMC75 Appleton Fittings, Speed-Lock Series, 3/4 IN STEEL BOX CONN

MFG Item Number
AMC75

AMC75 Appleton Fittings, Speed-Lock Series, 3/4 IN STEEL BOX CONN

MFG Item Number
AMC75
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Speed-Lock Series
Item #
AMC75
3/4 IN STEEL BOX CONN

Speed-Lock Series Information

Appleton and O‑Z/Gedney offer SPEED‑LOCK Connectors. The steel box connectors are used in 1/2" and 3/4" knockouts to ground and secure MC, AC and flexible metal conduit to boxes and enclosures. The snap connectors are used in 1/2" knockouts to ground and secure steel or aluminum AC, MC, MCI, MCI‑A, HFC‑MCI, FMC and RWFMC flexible metal conduit to boxes and enclosures in dry locations.

Specifications

Specifications
Manufacturer Part Number AMC75
Manufacturer Appleton
Product Series Speed-Lock
Family Series Appleton Fittings, Speed-Lock Series
Description 3/4 IN STEEL BOX CONN
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Snap-In
Angle Straight
Trade Size 3/4 "
Hub Type Snap-In
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs