Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
AMD100430
Eaton's Crouse-Hinds series Fittings
MFG Item Number
AMD100430
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AMD100430 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
M20 X 3/4NPT EXDE M/M ADAPTOR BRASS |
| Connection Type |
Male/Male |
| Material |
Brass |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| NEMA Rating |
NEMA 3 |
| Approvals |
NEC/CEC |
| Net Weight |
0 lbs |
| Gross Weight |
0.269 lbs |
AMD100430
Eaton's Crouse-Hinds series Fittings