AMG-200
Eaton's Bussmann series Fuses, AMG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMG-200

Eaton's Bussmann series Fuses, AMG Series

AMG-200

Eaton's Bussmann series Fuses, AMG Series
FUSE
MFG Item Number
AMG-200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, AMG Series
Item #
AMG-200
FUSE

AMG Series Information

  • 100~300 Amps
  • 32VDC
  • Center Bolted
  • Fast Acting
  • UL Approval
AMG Bussman Fuses are for high current applications on selected late model vehicles. AMG fuses are available in amp ratings from 100~300 Amps.


Specifications

Specifications
Manufacturer Part Number AMG-200
Manufacturer Eaton's Bussmann series
Product Series AMG
Family Series Eaton's Bussmann series Fuses, AMG Series
Description FUSE
Fuse Type Plating Rectifier Type
Current Rating 200 A
DC Voltage 32 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Net Weight 0.027 lbs
Gross Weight 0.0017 lbs