AMG-250
Eaton's Bussmann series Fuses, AMG Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMG-250 Eaton's Bussmann series Fuses, AMG Series, FUSE 250A
MFG Item Number
AMG-250

AMG-250 Eaton's Bussmann series Fuses, AMG Series, FUSE 250A

MFG Item Number
AMG-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, AMG Series
Item #
AMG-250
FUSE 250A

AMG Series Information

  • 100~300 Amps
  • 32VDC
  • Center Bolted
  • Fast Acting
  • UL Approval
AMG Bussman Fuses are for high current applications on selected late model vehicles. AMG fuses are available in amp ratings from 100~300 Amps.


Specifications

Specifications
Manufacturer Part Number AMG-250
Manufacturer Eaton's Bussmann series
Product Series AMG
Family Series Eaton's Bussmann series Fuses, AMG Series
Description FUSE 250A
Fuse Type Plating Rectifier Type
Current Rating 250 A
DC Voltage 32 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Net Weight 0.027 lbs
Gross Weight 0.0017 lbs