Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AMHMI108CCL |
|---|---|
| Manufacturer | Allied Moulded Products |
| Family Series | Allied Moulded Products Enclosures |
| Description | COVER, ACCESS |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Snap Latch |
| Nominal Height | 10 " |
| Nominal Width | 9 " |
| Nominal Depth | 1 " |
| Approvals | cULus |
| Net Weight | 2.87 lbs |
| Gross Weight | 3 lbs |